CF13DD/830

Item #: 355515
Cat #: S6718
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
13 Watt; pin-Based Compact Fluorescent; 3000K; 82 CRI; GX23-2 Base *** Not for Sale in Vermont due to State Regulations ***

Overview

13 Watt; pin-Based Compact Fluorescent; 3000K; 82 CRI; GX23-2 Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: S6718

Specifications

Lumens: 780
Color Temperature: 3000 (Warm White)
Wattage: 13
Color Rendering Index (CRI): 82
Light Technology: CFL
Dimmable: No
Base: 2-Pin (GX23-2)
Lumens: 780
Wattage: 13
Light Technology: CFL
Base: 2-Pin (GX23-2)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Dimmable: No

Customer Reviews

No reviews for this product
(0)