13 WATT; PIN-BASED COMPACT FLUORESCENT; 3000K; 82 CRI; G24Q-1 (4-PIN) BASE

Item #: 327677
Cat #: S6730
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
13 Watt; pin-Based Compact Fluorescent; 3000K; 82 CRI; G24Q-1 (4-Pin) Base *** Not for Sale in Vermont due to State Regulations ***

Overview

13 Watt; pin-Based Compact Fluorescent; 3000K; 82 CRI; G24Q-1 (4-Pin) Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: S6730

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 900
Light Technology: CFL
Dimmable: No
Base: 4-Pin (GX24q-1)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Light Technology: CFL
Base: 4-Pin (GX24q-1)
Wattage: 13
Lumens: 900
Dimmable: No

Customer Reviews

No reviews for this product
(0)