QUAD TUBE 18W

Item #: 130331
Cat #: S6731
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
13 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; G24Q-1 (4-Pin) Base *** Not for Sale in Vermont due to State Regulations ***

Overview

13 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; G24Q-1 (4-Pin) Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: S6731

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 900
Color Temperature: 3500 (Neutral White)
Light Technology: CFL
Dimmable: No
Base: 4-Pin (GX24q-1)
Wattage: 13
Lumens: 900
Light Technology: CFL
Base: 4-Pin (GX24q-1)
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)