7.54W G6 Mini Incandescent Lamp

Item #: 326619
Cat #: S6948
UPC: 045923069482
Sign In or Register to view pricing and more.
Documents & Guides
7.54 Watt miniature; G6; 750 Average rated hours; Bayonet Single Contact Base; 13 Volt

Overview

7.54 Watt miniature; G6; 750 Average rated hours; Bayonet Single Contact Base; 13 Volt
Also known as: 045923069482, S6948

Specifications

Color Rendering Index (CRI): 100
Shape: G6 (Globe)
Volts AC: 13
Color Temperature: 2700 (Warm White)
Wattage: 7.540
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Color Rendering Index (CRI): 100
Volts AC: 13
Wattage: 7.540
Dimmable: No
Shape: G6 (Globe)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Bayonet (BA15s)

Customer Reviews

No reviews for this product
(0)