5W T3 Mini Incandescent Lamp

Item #: 326640
Cat #: S6995
UPC: 045923069956
Sign In or Register to view pricing and more.
Documents & Guides
5 Watt miniature; T3; 20000 Average rated hours; 40 Lumens; Rigid Loop Base; 24 Volt

Overview

5 Watt miniature; T3; 20000 Average rated hours; 40 Lumens; Rigid Loop Base; 24 Volt
Also known as: 045923069956, S6995

Specifications

Lumens: 40
Wattage: 5
Shape: T3 (Tubular)
Volts AC: 24
Light Technology: Incandescent
Dimmable: No
Base: Rigid Loop
Lumens: 40
Shape: T3 (Tubular)
Light Technology: Incandescent
Base: Rigid Loop
Wattage: 5
Volts AC: 24
Dimmable: No

Customer Reviews

No reviews for this product
(0)