40W Hi-Pro Spiral CFL Lamp, 27K

Item #: 279995
Cat #: S7334
UPC: 045923073342
Sign In or Register to view pricing and more.
40 Watt; Hi-Pro Spiral Compact Fluorescent; 2700K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

40 Watt; Hi-Pro Spiral Compact Fluorescent; 2700K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923073342, S7334

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 2600
Volts AC: 120
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: Medium Screw (E26)
Lumens: 2600
Wattage: 40
Light Technology: CFL
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)