9W CFL Lamp, 27K

Item #: 326691
Cat #: S7361
UPC: 045923073618
Sign In or Register to view pricing and more.
9 Watt; Mini Spiral Compact Fluorescent; 2700K; 82 CRI; Candelabra Base; 120 Volt *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

9 Watt; Mini Spiral Compact Fluorescent; 2700K; 82 CRI; Candelabra Base; 120 Volt *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923073618, S7361

Specifications

Lumens: 550
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: Candelabra Screw (E12)
Lumens: 550
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: No
Color Rendering Index (CRI): 82
Wattage: 9
Light Technology: CFL
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)