18W CFL Lamp, 27K

Item #: 622787
Cat #: S7413
UPC: 045923074134
Sign In or Register to view pricing and more.
Compact Fluorescent Spiral Lamp, Designation: 18T2/27/230V, 230 V, 18 WTT, T2 Shape, E26 Medium Base, 12000 HR, Lumens: 1200 LM Initial, 2700 DEG K Color Temperature, Warm White 82 CRI, 4-17/32 IN Length, 2-1/8 IN Diameter *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

Compact Fluorescent Spiral Lamp, Designation: 18T2/27/230V, 230 V, 18 WTT, T2 Shape, E26 Medium Base, 12000 HR, Lumens: 1200 LM Initial, 2700 DEG K Color Temperature, Warm White 82 CRI, 4-17/32 IN Length, 2-1/8 IN Diameter *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923074134, S7413

Specifications

Wattage: 18
Color Rendering Index (CRI): 82
Volts AC: 230
Color Temperature: 2700 (Warm White)
Lumens: 1200
Light Technology: CFL
Dimmable: No
Base: European Medium (E27)
Wattage: 18
Volts AC: 230
Lumens: 1200
Dimmable: No
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Base: European Medium (E27)

Customer Reviews

No reviews for this product
(0)