35W T5 Fluorescent Lamp, 30K

Item #: 557362
Cat #: S8134
UPC: 045923081347
Sign In or Register to view pricing and more.
35 Watt; T5; Fluorescent; 3000K Warm White; 85 CRI; Miniature Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***

Overview

35 Watt; T5; Fluorescent; 3000K Warm White; 85 CRI; Miniature Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923081347, S8134

Specifications

Wattage: 35
Lumens: 3650
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Dimmable: No
Base: Miniature Bi-Pin (G5)
Wattage: 35
Color Temperature: 3000 (Warm White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Lumens: 3650
Color Rendering Index (CRI): 85
Dimmable: No

Customer Reviews

No reviews for this product
(0)