17W Fluorescent T8 Lamp, 35K

Item #: 291186
Cat #: S8405
UPC: 045923084058
Sign In or Register to view pricing and more.
17 Watt; T8; Fluorescent; 3500K Neutral White; 85 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***

Overview

17 Watt; T8; Fluorescent; 3500K Neutral White; 85 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***
SATCO T8 linear fluorescent lamps are perfect for your lower watt and lumen needs. The tube bulbs excel in general purpose lighting. Added benefits include long life along with energy savings.
Also known as: 045923084058, S8405

Specifications

Color Rendering Index (CRI): 85
Wattage: 17
Length: 24 in , 2 ft
Lumens: 1450
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Dimmable: No
Color Rendering Index (CRI): 85
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Dimmable: No
Wattage: 17
Lumens: 1450
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)