31W T8 U-Bend Fluorescent Lamp, 41K

Item #: 131908
Cat #: S8452
UPC: 045923084522
Sign In or Register to view pricing and more.
Documents & Guides
31 Watt; T8; U-Bend Fluorescent; 4100K Cool White; 82 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***

Overview

31 Watt; T8; U-Bend Fluorescent; 4100K Cool White; 82 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.
Also known as: 045923084522, S8452

Specifications

Color Temperature: 4100 (Cool White)
Shape: T8 (U-Bend)
Color Rendering Index (CRI): 82
Wattage: 31
Lumens: 2750
Light Technology: Fluorescent
Dimmable: No
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 2750
Dimmable: No
Shape: T8 (U-Bend)
Wattage: 31
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)