18W LED HID 5000K 100-277V E26

Item #: 907811
Cat #: S9390
UPC:
Sign In or Register to view pricing and more.
HID Replacement, Designation: 18W Hi-Pro LED - HID Replacement - Medium Base - 5000K 100-277V

Overview

HID Replacement, Designation: 18W Hi-Pro LED - HID Replacement - Medium Base - 5000K 100-277V
Also known as: S9390

Specifications

Base: Medium Screw (E26)
Wattage: 18
Color Temperature: 5000 (Bright White)
Lumens: 2160
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Wattage: 18
Lumens: 2160
Light Technology: LED

Customer Reviews

No reviews for this product
(0)