9.5W A19 LED Lamp, 40K

Item #: 1090307
Cat #: S9838
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
9.5 watt; A19 LED; 4000K; Medium base; 220' beam spread; 120 volts

Overview

9.5 watt; A19 LED; 4000K; Medium base; 220' beam spread; 120 volts
Also known as: S9838

Specifications

Color Temperature: 4000 (Cool White)
Shape: A19 (Arbitrary)
Color Temperature: 4000 (Cool White)
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)