1 LT PAR20 Gimbal Ring, Brushed Nickel

Item #: 737922
Cat #: TH300
UPC: 045923403002
Sign In or Register to view pricing and more.
Documents & Guides
1 Light - PAR20 - Track Head - Gimbal Ring - Brushed Nickel Finish

Overview

1 Light - PAR20 - Track Head - Gimbal Ring - Brushed Nickel Finish
Also known as: 045923403002, TH300

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Material: Glass, Metal
Wattage: 50
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Brushed Nickel
Wattage: 50
Light Technology: Incandescent
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)