COMBO STARTER 600VAC 18A NEMA

Item #: 716180
Cat #: 8538SBG11V03
UPC: 785901019633
Sign In or Register to view pricing and more.
Square D,COMBO STARTER 600VAC 18A NEMA,0,18 A,240Vac@60Hz - 220Vac@50Hz,3-Phase,3HP@200/230Vac - 5HP@460/575Vac,3P,600 Vac,Box Lug,General Purpose (Indoor),NEMA 1,Non-Fusible Disconnect,Non-Reversing Combination Starter,S,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package,melting alloy

Overview

Square D,COMBO STARTER 600VAC 18A NEMA,0,18 A,240Vac@60Hz - 220Vac@50Hz,3-Phase,3HP@200/230Vac - 5HP@460/575Vac,3P,600 Vac,Box Lug,General Purpose (Indoor),NEMA 1,Non-Fusible Disconnect,Non-Reversing Combination Starter,S,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package,melting alloy
Also known as: 785901019633, 8538SBG11V03

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)