This product may not be available in all locations.
Illuminated push-button, 9001K, metal, mushroom 41mm, red, 30mm, 2 pos, push-pull, 110-120V, 1 C/O
Item #:
652768
Cat #:
9001KR9P1R05H13
UPC:
785901034179
Sign In or Register to view pricing and more.
Documents & Guides
Illuminated push-button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 110-120V, 1 C/O
Overview
Illuminated push-button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 110-120V, 1 C/O
This mushroom shaped push-button is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy It is clearly distinguishable visually at a distance thanks to its prominent mushroom shape It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and easily connected with control circuits It weights 0.263 kg High performance International standards & certifications (Marine ABS certification, Type 1, 2, 3, 3R, 4, 6, 12 and 13)
Also known as: 785901034179, 9001KR9P1R05H13
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)