This product may not be available in all locations.
Push-button head, Harmony 9001SK, plastic, projecting, green, 30mm, spring return
Item #:
423506
Cat #:
9001SKR3G
UPC:
785901042709
Sign In or Register to view pricing and more.
Documents & Guides
Push-button head, Harmony 9001SK, plastic, projecting, green, 30mm, spring return
Overview
Push-button head, Harmony 9001SK, plastic, projecting, green, 30mm, spring return
This Harmony 9001SK, modular projecting green push button has 2 positions, operates with spring return mechanism. It has a double insulated plastic bezel. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901042709, 9001SKR3G
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)