Push-button head, Harmony 9001SK, plastic, snap-in plastic mushroom 35mm, black, 30mm, spring return

Item #: 169704
Cat #: 9001SKR4B
UPC: 785901857037
Sign In or Register to view pricing and more.
Push-button head, Harmony 9001SK, plastic, snap-in plastic mushroom 35mm, black, 30mm, spring return

Overview

Push-button head, Harmony 9001SK, plastic, snap-in plastic mushroom 35mm, black, 30mm, spring return
This Harmony 9001SK, modular flush black push button has 2 positions, operates with spring return mechanism. It has a double insulated plastic bezel. This flush push button provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901857037, 9001SKR4B

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)