This product may not be available in all locations.
Selector switch, Harmony 9001SK, plastic, long handle, black, 30mm, 3 positions, stay put, 1 C/O
Item #:
423403
Cat #:
9001SKS43FBH13
UPC:
785901043812
Sign In or Register to view pricing and more.
Documents & Guides
Selector switch, Harmony 9001SK, plastic, long handle, black, 30mm, 3 positions, stay put, 1 C/O
Overview
Selector switch, Harmony 9001SK, plastic, long handle, black, 30mm, 3 positions, stay put, 1 C/O
This Harmony 9001SK, black selector switch with long handle and C cam has 3 positions, operates with a stay-put mechanism. It has a double insulated plastic bezel and uses screw-clamp terminals and has 1 x NO + 1 x NC contacts. This selector switch with long handle provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with simple screw-clamp connections. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901043812, 9001SKS43FBH13
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)