This product may not be available in all locations.
Snap switch, 9007CB, metal spring return roller lever plunger, 2NO/2NC, customer special
Item #:
393508
Cat #:
9007CB33S1
UPC:
785901047247
Sign In or Register to view pricing and more.
Documents & Guides
Snap switch, 9007CB, metal spring return roller lever plunger, 2NO/2NC, customer special
Overview
Snap switch, 9007CB, metal spring return roller lever plunger, 2NO/2NC, customer special
Industrial snap switches are used as the electrical contacts within many control circuits and products. This customer special lever plunger snap switch has 0.47 inch wide roller. Snap switch has a left hand mounting bracket. This snap switch has two normally open and two normally closed snap action contacts. Contacts have an B600 inductive rating and 10A resistive rating. Snap switch also has 0.2A at 125VDC and 0.1A at 250VDC ratings. This snap switch is 2.50 inches tall, 0.95 inches wide and 2.54 inches deep. Snap switch is NEMA 1 and IP20 rated. Snap switch is UL component recognized and CSA certified. The 9007C heavy duty metal limit switches, compact and standard, with 39mm plug in bodies or 69mm fixed body for hazardous locations. The 9007 series limit switches are designed to withstand harsh industrial environments and are available in a wide range of options.
Also known as: 785901047247, 9007CB33S1
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)