This product may not be available in all locations.
PRESSURE SWITCH 575VAC 1HP F +OPTIONS *** Discontinued ***
Item #:
93938
Cat #:
9013FSG29J18
UPC:
785901670148
Sign In or Register to view pricing and more.
Square D,PRESSURE SWITCH 575VAC 1HP F +OPTIONS,-,0.25 inch NPT external conforming to UL 508,10 to 30 PSIG,10...30 psi,20...50 psi,20...60 psi,60 psi (10...45 psi),220 PSIG,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,control electrically driven water pumps,fresh water (-22...257 ¦F) *** Discontinued ***
Overview
Square D,PRESSURE SWITCH 575VAC 1HP F +OPTIONS,-,0.25 inch NPT external conforming to UL 508,10 to 30 PSIG,10...30 psi,20...50 psi,20...60 psi,60 psi (10...45 psi),220 PSIG,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,control electrically driven water pumps,fresh water (-22...257 ¦F) *** Discontinued ***
Also known as: 785901670148, 9013FSG29J18
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)