PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Item #: 425646
Cat #: 9013GHG3J26
UPC: 785901053231
Sign In or Register to view pricing and more.
Documents & Guides
Square D,PRESSURE SWITCH 575VAC 5HP G +OPTIONS,-,0.375 inch NPSF internal conforming to UL 508,20...40 psi,200 psi (40...170 psi),65...200 psi,70...90 psi,300 PSIG,40 to 170 PSIG,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,control electrically driven water pumps and air compressors,fresh water (-22...257 ¦F)-air (-22...257 ¦F)

Overview

Square D,PRESSURE SWITCH 575VAC 5HP G +OPTIONS,-,0.375 inch NPSF internal conforming to UL 508,20...40 psi,200 psi (40...170 psi),65...200 psi,70...90 psi,300 PSIG,40 to 170 PSIG,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,control electrically driven water pumps and air compressors,fresh water (-22...257 ¦F)-air (-22...257 ¦F)
Also known as: 785901053231, 9013GHG3J26

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)