This product may not be available in all locations.
Operating mechanism, flange mounted, variable depth, 100A, 600V, no fuse
Item #:
305875
Cat #:
9422TEN10C
UPC:
785901551447
Sign In or Register to view pricing and more.
Documents & Guides
Operating mechanism, flange mounted, variable depth, 100A, 600V, no fuse, cable operated switch mechanism
Overview
Operating mechanism, flange mounted, variable depth, 100A, 600V, no fuse, cable operated switch mechanism
9422ATCF disconnect switches are designed for control panel installations. This disconnect switch is fully compatible with 9422A handle operators and 9423 door closing mechanisms. This disconnect switch is without fuse clips. This 100 A disconnect switch is designed for flange mounting. The variable depth mounting range is 6.63 to 18.00 inches. Disconnect switch has horsepower ratings of 25 HP at 208 VAC, 30 HP at 240 VAC, 60 HP at 480 VAC and 75 HP at 600 VAC. Switch is also rated for 20 HP at 250 VDC and 50 HP at 600 VDC when using two poles. This disconnect switch uses 9422A operating handles or cable operator. Handle is to be ordered seoparately. Disconnect switch lugs are rated for #10 to #0 AWG with copper wire and #6 to #0 with aluminum wire. Disconnect switch is UL Component Recognized and CSA certified
Also known as: 785901551447, 9422TEN10C
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)