This product may not be available in all locations.
NEMA Contactor and NEMA Motor Starter, Type S, nonreversing, oversized enclosure
Item #:
719246
Cat #:
9991SCW4
UPC:
785901057611
Sign In or Register to view pricing and more.
Documents & Guides
NEMA Contactor and NEMA Motor Starter, Type S, nonreversing, oversized enclosure, for NEMA Size 0, 1, NEMA 4 *** Discontinued ***
Overview
NEMA Contactor and NEMA Motor Starter, Type S, nonreversing, oversized enclosure, for NEMA Size 0, 1, NEMA 4 *** Discontinued ***
Type S non-reversing magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is provided separately. Type S non-reversing magnetic NEMA motor starters are for motor control applications. This oversized enclosure is for 8502S non-reversing NEMA contactors or 8536S non-reversing NEMA motor starters Size 0 or 1. This NEMA 4 oversized enclosure is made of stainless steel. Enclosure is 14.69 inches tall, 12.63 inches wide and 7.81 inches deep.
Also known as: 785901057611, 9991SCW4
Specifications
Customer Reviews
No reviews for this product
(0)