Power Supply, Converter Module, 24W, 24-28.8VDC Input, 12VDC Output, 2A, Regulated SMPS

Item #: 305864
Cat #: ABL8DCC12020
UPC: 785901477181
Sign In or Register to view pricing and more.
Power Supply, Converter Module, 24 Watt, 24 - 28.8 Volt DC Input, 12 Volt DC Output, 2 Amp, For Regulated SMPS

Overview

Power Supply, Converter Module, 24 Watt, 24 - 28.8 Volt DC Input, 12 Volt DC Output, 2 Amp, For Regulated SMPS
This ABL8 converter module supplies direct current voltage. It has a rated input of 24V to 28.8V DC, a rated output current of 2A at 12V DC and a rated power output of 24W. This converter module is designed for automation and instrumentation circuits requiring extra low voltage (ELV / SELV). It finely adjusts the output voltage with a rotary trimmer, to take into account the voltage at the end of your auxiliary control circuit. It has LED diagnostics indicator available in the front for troubleshooting instantly. It weighs 0,300kg. It is a functionnal module for power supply for industrial use, rail mounting. It is certified by RCM, EAC, CCSAus, UL. This functional module is mainly compatible with Modicon ABL8RP and Modicon ABL8WP Universal power supplies. It has LED diagnostics indicator available in the front for troubleshooting instantly. It installs on DIN rail. It brings energy to your automated systems. Designed for simple machines and applications, modular power supplies are primarily appreciated for their extreme compactness.
Also known as: 785901477181, ABL8DCC12020

Specifications

Wattage: 24
Volts DC Range: 24, 28.800
Amps: 2
Volts DC: 12
Standards: California Proposition 65
Wattage: 24
Amps: 2
Standards: California Proposition 65
Volts DC Range: 24, 28.800
Volts DC: 12

Customer Reviews

No reviews for this product
(0)