Variable Speed Drive, ATV12, 1.5kW, 2HP, 200-240VAC, 3PH, with Heat Sink

Item #: 169115
Cat #: ATV12HU15M3
UPC: 785901590132
Sign In or Register to view pricing and more.
AC Drive Altivar 12, 7.5 Amp, Variable & Constant, 2 Horse Power, 1.5 kW, 230 Volt AC, with Heat Sink, IP20

Overview

AC Drive Altivar 12, 7.5 Amp, Variable & Constant, 2 Horse Power, 1.5 kW, 230 Volt AC, with Heat Sink, IP20
Altivar Machine ATV12 is an offer of variable speed drives for commercial equipment and simple machines. It works at a rated power up to 1.5kW / 2hp and a rated voltage from 200V to 240V AC. It is designed with heatsink for normal environments and fan-cooled enclosure. It has advanced PID and catch on the fly functions, basic cabling, and easy motor control setting. Based on the needs, it can be delivered without heatsink, with embedded EMC filter, or as standard version. The Altivar 12 drive integrates as standard the Modbus communication protocol. This Altivar Machine ATV12 is designed for simple applications, in industry, commercial machines and HVAC machines such as conveyors, pumps, extractors, access barriers and treadmills. It conforms to IEC, UL and other international standards. SoMove software compatibility enables saving and transfering of configurations to spare drive, reducing maintenance downtime. It features an optimized application of power and torque for ventilation and pumping applications, this allows up to 30% energy savings. The ATV12 range meets basic machine requirements united with simplicity.
Also known as: 785901590132, ATV12HU15M3

Specifications

Type: AC Drive
Horsepower: 2
Amps: 7.500
Wattage: 1.500 kW
Standards: California Proposition 65
Type: AC Drive
Amps: 7.500
Standards: California Proposition 65
Horsepower: 2
Wattage: 1.500 kW

Customer Reviews

No reviews for this product
(0)