This product may not be available in all locations.
AZ5DE010 Cable Ends, Ferrule, Double, 18AWG, Red Halogen Free, Plastic, Linergy
Item #:
34527
Cat #:
AZ5DE010
UPC:
785901115106
Sign In or Register to view pricing and more.
Documents & Guides
AZ5DE010 Cable Ends, Ferrule, Double, 18 AWG, Red Halogen Free, Plastic, Linergy, Dispenser Pack
Overview
AZ5DE010 Cable Ends, Ferrule, Double, 18 AWG, Red Halogen Free, Plastic, Linergy, Dispenser Pack
Linergy cable end twin insulated without marker tag holder. It applied to twin conductor with 1 mm² cable cross section. It has red surface treatment. It is medium size without marker tag holder. Packing by dispenser pack and quantity per 5 sets of 100. Ambient air temperature for operation is from -20 to 105 °C. It conforms to NF C 63-023 standard. It is CCSAus certified. It is compliant with Green Premium (RoHS/REACH).
Also known as: 785901115106, AZ5DE010
Specifications
Color: | Red |
Gauge: | 18 |
Type: | Twin Ferrule |
Color: | Red |
Type: | Twin Ferrule |
Gauge: | 18 |
Customer Reviews
No reviews for this product
(0)