DISCONNECT SWITCH 600VAC 200A D10

Item #: 272055
Cat #: D10S4
UPC: 785901118633
Sign In or Register to view pricing and more.
Documents & Guides
DISCONNECT SWITCH 600VAC 200A D10

Overview

DISCONNECT SWITCH 600VAC 200A D10
Also known as: 785901118633, D10S4

Specifications

Poles: 3
Amps: 100
Size: 4
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Size: 4
Volts AC: 600
Amps: 100
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)