This product may not be available in all locations.
Mini circuit breaker, E-Frame, 125A, 3 pole, 480Y/277 VAC, 100 kA max, bolt on, shunt trip
Item #:
714140
Cat #:
EJB34125SA
UPC:
785901649410
Sign In or Register to view pricing and more.
Documents & Guides
Mini circuit breaker, E-Frame, 125A, 3 pole, 480Y/277 VAC, 100 kA max, bolt on, shunt trip
Overview
Mini circuit breaker, E-Frame, 125A, 3 pole, 480Y/277 VAC, 100 kA max, bolt on, shunt trip
E-Frame Breaker are Lighting Panelboard Circuit breakers that are proven effective and reliable which provide a wide variety or robust features that are use specifically in Square D NF Panelboards. This range of breaker is ideally designed to offer superior overload and short circuit protection. All E-Frame breakers have a thermal-magnetic trip unit as well as signal indicator that will indicate when a trip has occur. Mounting bolts are used to hold these breakers in place. This E-Frame breaker is 125A, 3 pole, and has an operating voltage of 480Y/277 VAC. It also provides a 100 kA max interrupt rating at 120 VAC. This device has a hold current of 1000A which is the maximum current the breaker can be held to ensure it will trip and a trip current of 2300A which is the current value when the breaker is guaranteed to trip. Many accessories are available for this breaker. This one includes a shunt trip. This breaker was calibrated for 40 degrees C. HACR rated.
Also known as: 785901649410, EJB34125SA
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)