This product may not be available in all locations.
TeSys GV2 Manual Starter and Protector, magnetic circuit protector, toggle switch, 18 A
Item #:
308732
Cat #:
GV2LE20
UPC:
785901624011
Sign In or Register to view pricing and more.
Documents & Guides
TeSys GV2 Manual Starter and Protector, magnetic circuit protector, toggle switch, 18 A, screw clamp terminals
Overview
TeSys GV2 Manual Starter and Protector, magnetic circuit protector, toggle switch, 18 A, screw clamp terminals
TeSys GV motor circuit breaker, 3 poles (3P), 18A/690V, for 3-phase motor applications 7.5kW@400V. It provides a magnetic protection with a tripping level at 13xIn, high breaking capacity Icu 15kA@400V. Connection by screw clamp terminals. Start-stop control by toggle guaranteed for 100 000 cycles AC-3. To complete motor protection, use in association with a thermal overload relay LRD21 (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901624011, GV2LE20
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)