Circuit breaker, PowerPacT H, 30A, 2 pole, 600VAC, 14kA, I-Line, thermal magnetic, 80%, BC

Item #: 715137
Cat #: HDA260304
UPC: 785901416487
Sign In or Register to view pricing and more.
Circuit breaker, PowerPacT H, 30A, 2 pole, 600VAC, 14kA, I-Line, thermal magnetic, 80%, BC

Overview

Circuit breaker, PowerPacT H, 30A, 2 pole, 600VAC, 14kA, I-Line, thermal magnetic, 80%, BC
PowerPacT H-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT H-Frame circuit breakers are available with either thermal magnetic or Micrologic electronic trip protection units. This PowerPacT H-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 14kA at 600VAC. All PowerPacT H-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT H circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. PowerPacT H I-Line circuit breakers are available in I-Line construction for easy installation and removal in I-Line applications. This breaker has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT H, 30A, 2 pole, circuit breaker has a breaking capacity of 14kA at 600VAC. This circuit breaker has a continuous current rating of 80% with a BC phase connection. PowerPacT H circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Also known as: 785901416487, HDA260304

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)