3”5 color touch controller panel - Dig 8 inputs/8 outputs +Ana 4 In/2 Out

Item #: 706529
Cat #: HMISCU6B5
UPC: 595864175563
Sign In or Register to view pricing and more.
3”5 color touch controller panel - Dig 8 inputs/8 outputs +Ana 4 In/2 Out

Overview

3”5 color touch controller panel - Dig 8 inputs/8 outputs +Ana 4 In/2 Out
This Magelis SCU small touchscreen operator interface controller (HMI) is supplied with 24V DC, has a 3.5" color TFT LCD display and 128MB EPROM. It also has 8 digital inputs, 8 digital outputs, 4 analog inputs, 2 analog outputs, 1 host + 1 mini-B USB ports, 1 RS232C / RS485 port and 1 CANopen port. It is ideal for optimized information and communication with automation systems in industry and infrastructure such as compact machines, handling systems, food & beverage machines and pharmaceutical industry. The screen displays text messages, graphic objects and mimic diagrams, control and configuration of data. Its RS485 and CANopen host ports make it ideal to supervise and control simple systems and machines. Its multiple I/O, including high speed counters, allowing you to processes with fast sensing chains.
Also known as: 595864175563, HMISCU6B5

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)