SQD M9F11320 MINI CIRCUIT BREAKER

Item #: 706853
Cat #: M9F11320
UPC: 785901666776
Sign In or Register to view pricing and more.
SQD M9F11320 MINI CIRCUIT BREAKER 240/415V 20A

Overview

SQD M9F11320 MINI CIRCUIT BREAKER 240/415V 20A
Also known as: 785901666776, M9F11320

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 20
Volts AC: 240, 415
Type: Trip Curve C
Poles: 3
Amps: 20
Type: Trip Curve C
Mounting: DIN Rail
Volts AC: 240, 415

Customer Reviews

No reviews for this product
(0)