SQD NSYTRV162 SCREW TERMINAL, 2PTS,

Item #: 638241
Cat #: NSYTRV162
UPC: 785901860440
Sign In or Register to view pricing and more.
SQD NSYTRV162 SCREW TERMINAL, 2PTS, 16MM+í GREY

Overview

SQD NSYTRV162 SCREW TERMINAL, 2PTS, 16MM+í GREY
Linergy TR is terminal block for Linergy. It belongs to linergy passthrough terminal block with 16 mm² nominal cross section. The rated operational voltage is 600V conforming to CSA/cURus, 1000V conforming to EN/IEC 60947-7-1 and 690V conforming to ATEX Exe II Ex II 2 GD. The rated current is 76A conforming to EN/IEC 60947-7-1, 85A conforming to CSA/cURus and 22A conforming to ATEX Exe II Ex II 2 GD. It has grey surface treatment. Mounting by clip-on and sideways connection by single-level 1x1 screw terminals. It could be connection and disconnection by screwdriver. It is compatible with spacial enclosures for Prisma G, Prisma P, Pragma, Prisma PH, Prisma Pack, Spacial, Kaedra, TeSys. Sold in lots of 50 units. Ambient air temperature for operation is from -40 to 130 °C conforming to IEC 60216-1 and VDE 0304-T21. Multi standards certified (ATEX, CSA, cURus, DNV, GL, LR, VDE, IEC-Ex, EAC). It is compliant with Green Premium (RoHS/REACH).
Also known as: 785901860440, NSYTRV162

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)