This product may not be available in all locations.
2
more
Circuit breaker enclosure, PowerPacT P, 600A to 1200A, Type 1, surface mount
Item #:
243314
Cat #:
P1200S
UPC:
785901577706
Sign In or Register to view pricing and more.
Documents & Guides
Circuit breaker enclosure, PowerPacT P, 600A to 1200A, Type 1, surface mount
Overview
Circuit breaker enclosure, PowerPacT P, 600A to 1200A, Type 1, surface mount
The enclosures for the family of LA circuit breakers are cULus listed unless otherwise noted. The enclosures are suitable for service entrance equipment when neutral assembly is installed. The short circuit current rating of the enclosed circuit breakers is equal to the rating of the circuit breaker installed unless otherwise noted. All enclosures will accept 100% rated circuit breakers unless otherwise noted. This is a Powerpact M and P Circuit Breaker enclosure can accept 2 and 3 pole circuit breakers that has a current rating of 250-1200A and is NEMA 1 enclosure. This enclosure is for powerpact M and P frame breakers. This product comes with an 18 month warranty.
Also known as: 785901577706, P1200S
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)