This product may not be available in all locations.
Busway, I-Line, plug in, tap box, 400A, 600VAC, aluminum, 600A, 600 VAC, copper
Item #:
96752
Cat #:
PBTB506G
UPC:
785901787198
Sign In or Register to view pricing and more.
Documents & Guides
Busway, I-Line, plug in, tap box, 400A, 600VAC, aluminum, 600A, 600 VAC, copper, 3 phase, 4 wire, integral ground bus
Overview
Busway, I-Line, plug in, tap box, 400A, 600VAC, aluminum, 600A, 600 VAC, copper, 3 phase, 4 wire, integral ground bus
I-Line™ Busway offers a complete line of compatible, sandwich-type feeder and plug-in busway lengths and fittings. I-Line plug-in busway has options from 225A to 600A with aluminum or copper conductors. I-Line busway is constructed with three pole and four pole full neutral configurations for system voltages to 600 volts. This busway system is rated to allow 100% of the current to flow continuously. This I-Line plug in tap box is for 400A and 600A 3 phase, 4 wire with integral ground bus systems. I-Line busway is UL listed and CSA certified.
Also known as: 785901787198, PBTB506G
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)