This product may not be available in all locations.
2
more
Meter mains, QO, CSED, ringless socket, 100A, surface mount, max 8 spaces, 16 circuits, horn bypass
Item #:
100324
Cat #:
QC816F100CH
UPC:
785901401803
Sign In or Register to view pricing and more.
Documents & Guides
Meter mains, QO, CSED, ringless socket, 100A, surface mount, maximum 8 spaces, 16 circuits, horn bypass
Overview
Meter mains, QO, CSED, ringless socket, 100A, surface mount, maximum 8 spaces, 16 circuits, horn bypass
Square D™ Meter Mains are single phase power distribution panels used in residential applications where local codes require service disconnects to be located outside the dwelling. The meter socket supports a standard utility meter and a main disconnect breaker which provides a time and space saving solution for contractors and installers. Meter mains are surface or semiflush mount with provisions. This is for the field installation of the service disconnect(s) that feed devices downstream. Interior subfeed load centers are typically used with these. This CSED is a QO ringless type with horn bypass, and combination overhead/underground feed. With a current rating of 100A, this product has a short circuit current rating of 22kA. This unit is supplied with factory installed QOM2100VH main breaker. Single main service disconnects with feedthru lugs option is also available. Devices meet the Electric Utility Service Equipment Requirements Committee (EUSERC) standards, Federal Specifications W-P-115C for government housing.
Also known as: 785901401803, QC816F100CH
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)