This product may not be available in all locations.
Mini circuit breaker, QO, 30A, 3 pole, 120/240VAC, 10kA, bolt on mount, AC/DC shunt
Item #:
716885
Cat #:
QOB3301042
UPC:
785901907930
Sign In or Register to view pricing and more.
Documents & Guides
Mini circuit breaker, QO, 30A, 3 pole, 120/240VAC, 10kA, bolt on mount, AC/DC shunt
Overview
Mini circuit breaker, QO, 30A, 3 pole, 120/240VAC, 10kA, bolt on mount, AC/DC shunt
QO and QOB one, two, and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on AC systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 3 pole QO circuit breaker is rated at 30A at 120/240VAC. This unit provides 10kA breaking capacity and is bolt on mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This product includes an AC/DC shunt trip. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.
Also known as: 785901907930, QOB3301042
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)