Main breaker, QO, 150A, 2 pole, 120/240VAC, 22kA, bolt on mount, for metering devices

Item #: 306465
Cat #: QOM2150MVH
UPC: 785901301523
Sign In or Register to view pricing and more.
Main breaker, QO, 150A, 2 pole, 120/240VAC, 22kA, bolt on mount, for metering devices

Overview

Main breaker, QO, 150A, 2 pole, 120/240VAC, 22kA, bolt on mount, for metering devices
QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 2 pole QO main breaker is rated at 150A at 120/240VAC. This unit provides 22kA breaking capacity and bolt on mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. QO breakers use a compact 3/4 inch width design for small system footprint. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555
Also known as: 785901301523, QOM2150MVH

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 150
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Family / Style: QO
Amps: 150
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)