SQD QOUR350 MINIATURE CIRCUIT *** Discontinued ***

Item #: 718827
Cat #: QOUR350
UPC: 785901079422
Sign In or Register to view pricing and more.
SQD QOUR350 MINIATURE CIRCUIT BREAKER 240V 50A *** Discontinued ***

Overview

SQD QOUR350 MINIATURE CIRCUIT BREAKER 240V 50A *** Discontinued ***
Also known as: 785901079422, QOUR350

Specifications

Poles: 3
Standards: California Proposition 65
Family / Style: QOU
Poles: 3
Family / Style: QOU
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)