This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
WIREWAY 8 x 8 RAINTIGHT TROUGHS - 3 FT
Overview
WIREWAY 8 x 8 RAINTIGHT TROUGHS - 3 FT
WIREWAY 8 x 8 RAINTIGHT TROUGHS - 3 FT
Also known as: 785901046905, RDB83
Specifications
Color: | Gray |
Width: | 8 in |
Length: | 36 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R |
Color: | Gray |
Length: | 36 in |
IP/NEMA Rating: | NEMA 3R |
Width: | 8 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)