This product may not be available in all locations.
1
more
Modular timing relay, Harmony, 8A, 1CO, 1s..100h, off delay, 24V DC 24...240V AC DC
Item #:
714634
Cat #:
RE17RCMU
UPC:
785901409052
Sign In or Register to view pricing and more.
Documents & Guides
Modular timing relay, Harmony, 8A, 1CO, 1s..100h, off delay, 24V DC 24...240V AC DC
Overview
Modular timing relay, Harmony, 8A, 1CO, 1s..100h, off delay, 24V DC 24...240V AC DC
This Harmony RE17R timing relay can be set between 0.1 seconds and 100 hours, has an output rating of 8A, is 17.5mm wide and can be supplied with 24V DC, 24V to 240V AC. It also has 1 changeover contact SPDT (single pole double throw). It has one of market slimmest form-factors, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 1-pole DIN device. It also offers a sealable cover, simple and precise settings with rotary trimmers. This timer offers ON-Delay and OFF-delay Ac, C functions. Single function timer for a simple integration in hard-wired logic schematics, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0 0
Also known as: 785901409052, RE17RCMU
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)