Power relay, Harmony, DIN rail or panel mount relay, 30A, 2NO, 12V DC

Item #: 719325
Cat #: RPF2AJD
UPC: 785901899433
Sign In or Register to view pricing and more.
Power relay, Harmony, DIN rail or panel mount relay, 30A, 2NO, 12V DC

Overview

Power relay, Harmony, DIN rail or panel mount relay, 30A, 2NO, 12V DC
This Harmony RPF panel mounting power relay with fast-on terminals has a coil control voltage of 12V DC and has 2 normally open contacts with a rating of 30A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). 0 0 0 0 0 0 0 0 0 0 0 0 0
Also known as: 785901899433, RPF2AJD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)