Plug In Relay, Zelio Relay, miniature, 6A at 277VAC, 4CO contacts, 120VAC 50/60Hz coil, with LED

Item #: 390918
Cat #: RXM4AB3F7
UPC: 785901876700
Sign In or Register to view pricing and more.
Plug In Relay, Zelio Relay, miniature, 6A at 277VAC, 4CO contacts, 120VAC 50/60Hz coil, with LED

Overview

Plug In Relay, Zelio Relay, miniature, 6A at 277VAC, 4CO contacts, 120VAC 50/60Hz coil, with LED
The RXM range of miniature relays has relays from 2 to 4 poles with 3 to 12A contact ratings. There is a good selection of relays sockets and accessories to choose from. This 4 pole relay has four CO contacts. Each contact has a common point and one normally ope and one normally closed contact. Contacts have UL operational current ratings of 6 A at 277 Vac and 8 A at 28 VDC. This relay is designed to be pluged into a relay socket. All wiring is connect to the relay socket terminals. Relay has a 120 VAC 50/60 Hz coil. This relay has a bipolar LED to indicate the relay status. Relay is UL Listed when a RXZ relay socket is used. Relay is also CSA certified. Transient protection modules and hold down clips are available for this relay. Relay is UL Listed when a RXZ relay socket is used. Relay is also CSA certified. RXM Relay should be used with a RXZE socket (screw clamp, screw connector, push-in terminal). To protect against vibrations, plastic/metal clamp can be added to the socket. Protection modules and marking legend are also available. It is sold in lots of 10 and reference includes relay only. The Harmony electromechanical relay features flexible add-on accessories like protection module, timing module, maintaining clamp and marking legend. The Harmony electromechanical relay includes interface, miniature and power relays from 1 CO to 4 CO contacts, up to 30A.
Also known as: 785901876700, RXM4AB3F7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)