This product may not be available in all locations.
basic digital output module STB - 24 V DC - 16 O
Item #:
170739
Cat #:
STBDDO3705
UPC:
785901634614
Sign In or Register to view pricing and more.
Documents & Guides
basic digital output module STB - 24 V DC - 16 O
Overview
basic digital output module STB - 24 V DC - 16 O
This output module is part of the Modicon STB range, an offer of IP20 modular distributed I/Os on multiple networks and fieldbus. This basic digital output module offers 16 outputs with positive discrete output logic. It offers discrete output voltage of 24V DC with solid state discrete output. There is an insulation between channels and logic bus at 1500V for 1 minute. It is an IP20 rated product. Its dimensions are 128.3mm (width) x 70mm (depth) x 13.9mm (height). It weighs 0.086kg. It is suitable for packaging, bottling, assembly, distribution, textile, printing and semiconductor machines. This product is certified by CE, FM Class 1 Division 2, CSA and UL. It meets EN/IEC 61131-2 standard. It is compatible with I/O base STBXBA3000 and power distribution module STBPDT3100/3105. Advantys distributed I/O solutions are simple, open and flexible, meeting needs in every stage of the product life cycle. For distributed connection to sensors and actuators from a PLC with prefabricated cables.
Also known as: 785901634614, STBDDO3705
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)