TeSys Vario - switch disconnector - 32 A - on door

Item #: 698881
Cat #: VBD1
UPC: 785901528920
Sign In or Register to view pricing and more.
TeSys Vario - switch disconnector - 32 A - on door

Overview

TeSys Vario - switch disconnector - 32 A - on door
VBD1 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric. Rated 32A 690V, it is used for main switching in motor applications up to 11kW@400V AC-23. Composed of a V1 switch body, black padlockable handle, and black 60x60mm front plate. For door mounting, with a central fixing handle, it ensures IP65 to the mounting. Available worldwide, multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHs/Reach). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901528920, VBD1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)