multi loader tool - for variable speed drive or servo drive

Item #: 366139
Cat #: VW3A8121
UPC: 785901596387
Sign In or Register to view pricing and more.
multi loader tool - for variable speed drive or servo drive

Overview

multi loader tool - for variable speed drive or servo drive
This Schneider Electric Altivar multi-loader configuration tool enables multiple drive configurations to be transferred to other drives. It is supplied with a 2 x RJ45 cable, a USB cable and an SD card. It has an LCD display for selection of configurations. This multi-loader tool allows managing multiple configurations across multiple drives, without the need for a computer to be used during the loading operation. It is compatible with Altivar 12, Altivar 312, Altivar 61, Altivar 71, Altivar 32, Lexium 32, Altivar 31C, Altivar 212, Altivar 61Q, Altivar 71Q, Altivar 312 Solar, Lexium 32i, Altivar Easy 310, Lexium 28, Altivar Machine ATV320. Enables duplication and transfer of configuration settings between drives, reducing installation and setup time. Compatible with most of Schneider Electric Altivar drives, eliminating need for multiple devices. One single configuration drive stored, ideal for setup of multiple similar machines.
Also known as: 785901596387, VW3A8121

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)