This product may not be available in all locations.
2
more
Harmony XB5, Illuminated push button, plastic, flush, green, Ø22, plain lens for BA9s bulb
Item #:
429340
Cat #:
XB5AW3365
UPC:
785901384281
Sign In or Register to view pricing and more.
Documents & Guides
Harmony XB5, Illuminated push button, plastic, flush, green, Ø22, plain lens for BA9s bulb, spring return, <= 250 V, 1 NO + 1 NC
Overview
Harmony XB5, Illuminated push button, plastic, flush, green, Ø22, plain lens for BA9s bulb, spring return, <= 250 V, 1 NO + 1 NC
This Harmony XB5, plain lens illuminated modular green push button operates with a spring return / impulse mechanism, is supplied with 250V AC/DC and uses screw-clamp terminals. This illuminated push button with integral transformer provides an ergonomic and visual interface for controlling your machines. It is easily installed into standard 22mm diameter cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66/IP67/IP69/IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.
Also known as: 785901384281, XB5AW3365
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)