Safety switch, Safety switches XCS, plastic XCSPA, 1 NC + 1 NO, slow break, 1 entry tapped M16

Item #: 101044
Cat #: XCSPA592
UPC: 785901066156
Sign In or Register to view pricing and more.
Safety switch, Safety switches XCS, plastic XCSPA, 1 NC + 1 NO, slow break, 1 entry tapped M16

Overview

Safety switch, Safety switches XCS, plastic XCSPA, 1 NC + 1 NO, slow break, 1 entry tapped M16
This Preventa XCS Key Operated Safety Switch has an adjustable turret head and a plastic body. This key operated safety switch for guard doors, with adjustable turret head switch, has a robust red coated thermoplastic body. Its IP67 degree of protection makes it ideal for heavy duty use in harsh conditions. When wired as recommended in relevant standards, it conforms to category 4, performance level PL e, SIL 3 and complies withEN/ISO 13849-1, EN/IEC 61508. It simply ensures a "door-open machine stop" control on your machine, with maximal reliability. It secures the machine and system operation with a key, only available to authorized operators.
Also known as: 785901066156, XCSPA592

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)