Pressure sensors XM, pressure sensor XMP, 6 bar, G 1/4 female, 2 NC, without control type

Item #: 487865
Cat #: XMPA06B2131
UPC: 785901171447
Sign In or Register to view pricing and more.
Pressure sensors XM, pressure sensor XMP, 6 bar, G 1/4 female, 2 NC, without control type

Overview

Pressure sensors XM, pressure sensor XMP, 6 bar, G 1/4 female, 2 NC, without control type
The XMP switches are electromechanical pressure switches for control circuits. They are used to control the pressure of water and air. It is an IP54 switch with an adjustable differential for regulation between 2 thresholds, without decompression valve. It is a bare case switch, without decompression valve. Ajustable range of switching point: from 1bar to 6bar or from 14.5psi to 87psi. 2 NC contacts, G 1/4 female fluid connection, two entries tapped for n°13 cable gland.
Also known as: 785901171447, XMPA06B2131

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)